

€2,108.55/ pieceexcl. VAT
€2,551.35incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ3 |
Execution | Four point |
Inner Diameter | 130 mm |
Outer Diameter | 280 mm |
Width | 58 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 425 kN |
Static load rating | 570 kN |
Weight | 19.2 kg |
With sealing | No |