

€1,754.15/ pieceexcl. VAT
€2,122.52incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ3 |
Execution | Four point |
Inner Diameter | 120 mm |
Outer Diameter | 260 mm |
Width | 55 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 385 kN |
Static load rating | 485 kN |
Weight | 15.6 kg |
With sealing | No |
€1,694.94/ pieceexcl. VAT
€2,050.88incl. VAT
Estimated delivery date - 10/11/2026