

€1,785.29/ pieceexcl. VAT
€2,160.20incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ3 |
Execution | Four point |
Inner Diameter | 110 mm |
Outer Diameter | 240 mm |
Width | 50 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 345 kN |
Static load rating | 415 kN |
With sealing | No |