

€1,143.23/ pieceexcl. VAT
€1,383.31incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ3 |
Execution | Four point |
Inner Diameter | 100 mm |
Outer Diameter | 215 mm |
Width | 47 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 325 kN |
Static load rating | 365 kN |
Reference speed | 3 rpm |
Limiting speed | 5.4 rpm |
Weight | 9.04 kg |
With sealing | No |
€1,281.97/ pieceexcl. VAT
€1,551.18incl. VAT
Estimated delivery date - 10/11/2026