

€1,040.93/ pieceexcl. VAT
€1,259.53incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ3 |
Execution | Four point |
Inner Diameter | 95 mm |
Outer Diameter | 200 mm |
Width | 45 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 285 kN |
Static load rating | 315 kN |
Reference speed | 3.25 rpm |
Limiting speed | 5.9 rpm |
Weight | 7.45 kg |
With sealing | No |