

€782.91/ pieceexcl. VAT
€947.32incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ3 |
Execution | Four point |
Inner Diameter | 90 mm |
Outer Diameter | 190 mm |
Width | 43 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 265 kN |
Static load rating | 285 kN |
Reference speed | 3.35 rpm |
Limiting speed | 6.3 rpm |
Weight | 6.44 kg |
With sealing | No |
€863.73/ pieceexcl. VAT
€1,045.11incl. VAT
Estimated delivery date - 11/11/2026