

€501.93/ pieceexcl. VAT
€607.34incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ3 |
Execution | Four point |
Inner Diameter | 80 mm |
Outer Diameter | 170 mm |
Width | 39 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 226 kN |
Static load rating | 220 kN |
Reference speed | 3.75 rpm |
Limiting speed | 7 rpm |
Weight | 4.65 kg |
With sealing | No |
€674.49/ pieceexcl. VAT
€816.13incl. VAT
Estimated delivery date - 11/11/2026