

€497.50/ pieceexcl. VAT
€601.98incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ3 |
Execution | Four point |
Inner Diameter | 75 mm |
Outer Diameter | 160 mm |
Width | 37 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 229 kN |
Static load rating | 204 kN |
Reference speed | 3.9 rpm |
Limiting speed | 8.3 rpm |
Weight | 3.856 kg |
With sealing | No |