

€470.05/ pieceexcl. VAT
€568.76incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ3 |
Execution | Four point |
Inner Diameter | 70 mm |
Outer Diameter | 150 mm |
Width | 35 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 198 kN |
Static load rating | 165 kN |
Reference speed | 4200 rpm |
Limiting speed | 8900 rpm |
With sealing | No |