FAG

FAG Four point contact bearing Cage: Brass QJ312-XL-N2-MPA-T42F

  • ERIKS:14186921
Image 1
Save to list

€389.98/ pieceexcl. VAT

€471.88incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
QJ3
Execution
Four point
Inner Diameter
60 mm
Outer Diameter
130 mm
Width
31 mm
Contact angle
35 °
Cage
Brass
Dynamic load rating
152 kN
Static load rating
126 kN
With sealing
No