

€325.46/ pieceexcl. VAT
€393.81incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ3 |
Execution | Four point |
Inner Diameter | 60 mm |
Outer Diameter | 130 mm |
Width | 31 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 152 kN |
Static load rating | 126 kN |
Weight | 2.138 kg |
With sealing | No |
€309.90/ pieceexcl. VAT
€374.98incl. VAT
Estimated delivery date - 11/11/2026