

€266.91/ pieceexcl. VAT
€322.96incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ3 |
Execution | Four point |
Inner Diameter | 55 mm |
Outer Diameter | 120 mm |
Width | 29 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 133 kN |
Static load rating | 108 kN |
Reference speed | 5 rpm |
Limiting speed | 11.4 rpm |
Weight | 1.76 kg |
With sealing | No |
€300.54/ pieceexcl. VAT
€363.65incl. VAT
Estimated delivery date - 11/11/2026