

€218.73/ pieceexcl. VAT
€264.66incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ3 |
Execution | Four point |
Inner Diameter | 50 mm |
Outer Diameter | 110 mm |
Width | 27 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 115 kN |
Static load rating | 92 kN |
Reference speed | 5.4 rpm |
Limiting speed | 12.5 rpm |
Weight | 1.39 kg |
With sealing | No |