

€169.78/ pieceexcl. VAT
€205.43incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ3 |
Execution | Four point |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 25 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 100 kN |
Static load rating | 75 kN |
Reference speed | 5.9 rpm |
Limiting speed | 13.7 rpm |
Weight | 1.051 kg |
With sealing | No |
€190.75/ pieceexcl. VAT
€230.81incl. VAT
16 In stock - Estimated delivery date 10/11/2026