

€140.70/ pieceexcl. VAT
€170.25incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ3 |
Execution | Four point |
Inner Diameter | 40 mm |
Outer Diameter | 90 mm |
Width | 23 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 84 kN |
Static load rating | 62 kN |
Reference speed | 6.4 rpm |
Limiting speed | 15.4 rpm |
Weight | 0.786 kg |
With sealing | No |
€134.39/ pieceexcl. VAT
€162.61incl. VAT
Estimated delivery date - 11/11/2026