

€140.43/ pieceexcl. VAT
€169.92incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ3 |
Execution | Four point |
Inner Diameter | 35 mm |
Outer Diameter | 80 mm |
Width | 21 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 61 kN |
Static load rating | 46.5 kN |
With sealing | No |