

€103.80/ pieceexcl. VAT
€125.60incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ3 |
Execution | Four point |
Inner Diameter | 30 mm |
Outer Diameter | 72 mm |
Width | 19 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 57 kN |
Static load rating | 38.5 kN |
Reference speed | 7.8 rpm |
Limiting speed | 19.6 rpm |
Weight | 0.414 kg |
With sealing | No |
€133.77/ pieceexcl. VAT
€161.86incl. VAT
Estimated delivery date - 13/11/2026