

€90.00/ pieceexcl. VAT
€108.90incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ3 |
Execution | Four point |
Inner Diameter | 25 mm |
Outer Diameter | 62 mm |
Width | 17 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 43.5 kN |
Static load rating | 28.5 kN |
Reference speed | 9 rpm |
Limiting speed | 23.3 rpm |
Weight | 0.256 kg |
With sealing | No |