

€91.06/ pieceexcl. VAT
€110.18incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ3 |
Execution | Four point |
Inner Diameter | 20 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 31 kN |
Static load rating | 19.6 kN |
With sealing | No |