

€79.03/ pieceexcl. VAT
€95.63incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ3 |
Execution | Four point |
Inner Diameter | 20 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 31 kN |
Static load rating | 19.6 kN |
Reference speed | 10.7 rpm |
Limiting speed | 28.5 rpm |
Weight | 0.171 kg |
With sealing | No |
€127.26/ pieceexcl. VAT
€153.98incl. VAT
Estimated delivery date - 11/11/2026