

€23,601.76/ pieceexcl. VAT
€28,558.13incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ2 |
Execution | Four point |
Inner Diameter | 360 mm |
Outer Diameter | 650 mm |
Width | 95 mm |
Contact angle | 35 ° |
Cage | Brass |
With sealing | No |