

€17,888.51/ pieceexcl. VAT
€21,645.10incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ2 |
Execution | Four point |
Inner Diameter | 320 mm |
Outer Diameter | 580 mm |
Width | 92 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 1040 kN |
Static load rating | 2280 kN |
With sealing | No |