

€16,964.75/ pieceexcl. VAT
€20,527.35incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ2 |
Execution | Four point |
Inner Diameter | 300 mm |
Outer Diameter | 540 mm |
Width | 85 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 920 kN |
Static load rating | 1940 kN |
With sealing | No |