

€11,899.50/ pieceexcl. VAT
€14,398.40incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ2 |
Execution | Four point |
Inner Diameter | 260 mm |
Outer Diameter | 480 mm |
Width | 80 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 840 kN |
Static load rating | 1630 kN |
With sealing | No |