FAG

FAG Four point contact bearing Cage: Brass QJ252-N2-MPA

  • ERIKS:14177718
Image 1
Save to list

€11,899.50/ pieceexcl. VAT

€14,398.40incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
QJ2
Execution
Four point
Inner Diameter
260 mm
Outer Diameter
480 mm
Width
80 mm
Contact angle
35 °
Cage
Brass
Dynamic load rating
840 kN
Static load rating
1630 kN
With sealing
No