

€9,153.34/ pieceexcl. VAT
€11,075.54incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ2 |
Execution | Four point |
Inner Diameter | 240 mm |
Outer Diameter | 440 mm |
Width | 72 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 640 kN |
Static load rating | 1110 kN |
With sealing | No |