

€6,641.48/ pieceexcl. VAT
€8,036.19incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ2 |
Execution | Four point |
Inner Diameter | 220 mm |
Outer Diameter | 400 mm |
Width | 65 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 630 kN |
Static load rating | 1.12 kN |
Reference speed | 1370 rpm |
Limiting speed | 2850 rpm |
With sealing | No |