

€4,983.69/ pieceexcl. VAT
€6,030.26incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ2 |
Execution | Four point |
Inner Diameter | 200 mm |
Outer Diameter | 360 mm |
Width | 58 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 510 kN |
Static load rating | 850 kN |
Reference speed | 1610 rpm |
Limiting speed | 3200 rpm |
With sealing | No |