

€4,236.37/ pieceexcl. VAT
€5,126.01incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ2 |
Execution | Four point |
Inner Diameter | 190 mm |
Outer Diameter | 340 mm |
Width | 55 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 460 kN |
Static load rating | 740 kN |
With sealing | No |