

€3,183.58/ pieceexcl. VAT
€3,852.13incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ2 |
Execution | Four point |
Inner Diameter | 180 mm |
Outer Diameter | 320 mm |
Width | 52 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 435 kN |
Static load rating | 680 kN |
With sealing | No |
€2,401.97/ pieceexcl. VAT
€2,906.38incl. VAT
Estimated delivery date - 11/11/2026