

€3,183.58/ pieceexcl. VAT
€3,852.13incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ2 |
Execution | Four point |
Inner Diameter | 180 mm |
Outer Diameter | 320 mm |
Width | 52 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 435 kN |
Static load rating | 680 kN |
Weight | 19.6 kg |
With sealing | No |
€2,828.99/ pieceexcl. VAT
€3,423.08incl. VAT
Estimated delivery date - 10/11/2026