

€2,881.09/ pieceexcl. VAT
€3,486.12incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ2 |
Execution | Four point |
Inner Diameter | 170 mm |
Outer Diameter | 310 mm |
Width | 52 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 420 kN |
Static load rating | 630 kN |
Weight | 19 kg |
With sealing | No |
€2,624.28/ pieceexcl. VAT
€3,175.38incl. VAT
Estimated delivery date - 10/11/2026