

€2,270.17/ pieceexcl. VAT
€2,746.91incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ2 |
Execution | Four point |
Inner Diameter | 160 mm |
Outer Diameter | 290 mm |
Width | 48 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 370 kN |
Static load rating | 530 kN |
Reference speed | 2.2 rpm |
Limiting speed | 4.05 rpm |
Weight | 15.3 kg |
With sealing | No |
€2,503.83/ pieceexcl. VAT
€3,029.63incl. VAT
Estimated delivery date - 10/11/2026