

€1,807.55/ pieceexcl. VAT
€2,187.14incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ2 |
Execution | Four point |
Inner Diameter | 150 mm |
Outer Diameter | 270 mm |
Width | 45 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 350 kN |
Static load rating | 485 kN |
Weight | 12.2 kg |
With sealing | No |
€1,800.94/ pieceexcl. VAT
€2,179.14incl. VAT
Estimated delivery date - 11/11/2026