

€1,444.26/ pieceexcl. VAT
€1,747.55incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ2 |
Execution | Four point |
Inner Diameter | 140 mm |
Outer Diameter | 250 mm |
Width | 42 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 315 kN |
Static load rating | 420 kN |
Reference speed | 2.6 rpm |
Limiting speed | 4.7 rpm |
Weight | 9.69 kg |
With sealing | No |
€1,697.16/ pieceexcl. VAT
€2,053.56incl. VAT
Estimated delivery date - 11/11/2026