

€1,204.04/ pieceexcl. VAT
€1,456.89incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ2 |
Execution | Four point |
Inner Diameter | 130 mm |
Outer Diameter | 230 mm |
Width | 40 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 295 kN |
Static load rating | 370 kN |
Reference speed | 2.8 rpm |
Limiting speed | 5.1 rpm |
Weight | 7.66 kg |
With sealing | No |
€1,415.38/ pieceexcl. VAT
€1,712.61incl. VAT
Estimated delivery date - 11/11/2026