

€1,039.43/ pieceexcl. VAT
€1,257.71incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ2 |
Execution | Four point |
Inner Diameter | 120 mm |
Outer Diameter | 215 mm |
Width | 40 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 285 kN |
Static load rating | 340 kN |
Weight | 6.619 kg |
With sealing | No |
€1,036.41/ pieceexcl. VAT
€1,254.06incl. VAT
Estimated delivery date - 11/11/2026