

€900.07/ pieceexcl. VAT
€1,089.08incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ2 |
Execution | Four point |
Inner Diameter | 110 mm |
Outer Diameter | 200 mm |
Width | 38 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 249 kN |
Static load rating | 285 kN |
Weight | 5.66 kg |
With sealing | No |
€809.34/ pieceexcl. VAT
€979.30incl. VAT
Estimated delivery date - 11/11/2026