

€868.92/ pieceexcl. VAT
€1,051.39incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ2 |
Execution | Four point |
Inner Diameter | 105 mm |
Outer Diameter | 190 mm |
Width | 36 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 233 kN |
Static load rating | 255 kN |
With sealing | No |