

€692.46/ pieceexcl. VAT
€837.88incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ2 |
Execution | Four point |
Inner Diameter | 100 mm |
Outer Diameter | 180 mm |
Width | 34 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 224 kN |
Static load rating | 241 kN |
Reference speed | 3.55 rpm |
Limiting speed | 6.6 rpm |
Weight | 4.02 kg |
With sealing | No |
€689.49/ pieceexcl. VAT
€834.28incl. VAT
Estimated delivery date - 11/11/2026