

€597.57/ pieceexcl. VAT
€723.06incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ2 |
Execution | Four point |
Inner Diameter | 95 mm |
Outer Diameter | 170 mm |
Width | 32 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 190 kN |
Static load rating | 212 kN |
Reference speed | 3.7 rpm |
Limiting speed | 7 rpm |
Weight | 3.41 kg |
With sealing | No |
€701.92/ pieceexcl. VAT
€849.32incl. VAT
Estimated delivery date - 11/11/2026