

€501.93/ pieceexcl. VAT
€607.34incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ2 |
Execution | Four point |
Inner Diameter | 90 mm |
Outer Diameter | 160 mm |
Width | 30 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 181 kN |
Static load rating | 185 kN |
Weight | 2.8 kg |
With sealing | No |