FAG

FAG Four point contact bearing Cage: Brass QJ217-XL-N2-MPA-T42F

  • ERIKS:14186918
Image 1
Save to list

€559.03/ pieceexcl. VAT

€676.43incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
QJ2
Execution
Four point
Inner Diameter
85 mm
Outer Diameter
150 mm
Width
28 mm
Contact angle
35 °
Cage
Brass
Dynamic load rating
158 kN
Static load rating
160 kN
With sealing
No