

€465.60/ pieceexcl. VAT
€563.38incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ2 |
Execution | Four point |
Inner Diameter | 85 mm |
Outer Diameter | 150 mm |
Width | 28 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 158 kN |
Static load rating | 160 kN |
Weight | 2.202 kg |
With sealing | No |