

€421.10/ pieceexcl. VAT
€509.53incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ2 |
Execution | Four point |
Inner Diameter | 80 mm |
Outer Diameter | 140 mm |
Width | 26 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 136 kN |
Static load rating | 137 kN |
With sealing | No |