

€350.68/ pieceexcl. VAT
€424.32incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ2 |
Execution | Four point |
Inner Diameter | 80 mm |
Outer Diameter | 140 mm |
Width | 26 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 136 kN |
Static load rating | 137 kN |
Reference speed | 4.25 rpm |
Limiting speed | 9.4 rpm |
Weight | 1.776 kg |
With sealing | No |
€417.79/ pieceexcl. VAT
€505.53incl. VAT
Estimated delivery date - 11/11/2026