

€343.27/ pieceexcl. VAT
€415.36incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ2 |
Execution | Four point |
Inner Diameter | 75 mm |
Outer Diameter | 130 mm |
Width | 25 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 123 kN |
Static load rating | 122 kN |
With sealing | No |