

€298.80/ pieceexcl. VAT
€361.55incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ2 |
Execution | Four point |
Inner Diameter | 75 mm |
Outer Diameter | 130 mm |
Width | 25 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 123 kN |
Static load rating | 122 kN |
Reference speed | 4.55 rpm |
Limiting speed | 10.2 rpm |
Weight | 1.457 kg |
With sealing | No |
€336.16/ pieceexcl. VAT
€406.75incl. VAT
Estimated delivery date - 11/11/2026