

€269.13/ pieceexcl. VAT
€325.65incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ2 |
Execution | Four point |
Inner Diameter | 70 mm |
Outer Diameter | 125 mm |
Width | 24 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 118 kN |
Static load rating | 114 kN |
Reference speed | 4.7 rpm |
Limiting speed | 10.7 rpm |
Weight | 1.355 kg |
With sealing | No |