

€240.97/ pieceexcl. VAT
€291.57incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ2 |
Execution | Four point |
Inner Diameter | 65 mm |
Outer Diameter | 120 mm |
Width | 23 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 106 kN |
Static load rating | 104 kN |
Reference speed | 4.9 rpm |
Limiting speed | 11.3 rpm |
Weight | 1.223 kg |
With sealing | No |
€275.05/ pieceexcl. VAT
€332.81incl. VAT
Estimated delivery date - 11/11/2026